66W 4-Light 5-Blade Medium E-26 LED Ceiling Fan in Aged Brass
Breeze 66W 4-Light 5-Blade Medium E-26 LED Ceiling Fan in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Minimal Design
- Transitional Versatility
- Modern Aesthetic
- Energy Efficient
Specifications
- ADA Compliant:
- No
- AMP:
- 0.22, 0.39, 0.55
- Application:
- Residential
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CE Approved:
- No
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 4407 ft3/min
- Cable Length (ft):
- 6.66 ft
- Ceiling Fan Blade Finish:
- Matte Black/Weathered Oak
- Collection:
- Breeze
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Control Type:
- Pull Chain
- Cord Length:
- 6-1/2 ft
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Clear Seeded
- Height:
- 16-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 2000
- Material:
- Steel, Zinc, Wood, Copper, Aluminum, Glass
- NSF Certified:
- No
- Number of Blades:
- 5
- Number of Lights:
- 4
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Fan
- RPM:
- 173
- Smart Home Enabled:
- No
- Style:
- Traditional;Transitional
- Type:
- Ceiling Fan
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 66 W
- Weight:
- 21 lb