This product requires certification to purchase.

66W 5-Blade Ceiling Fan in Oiled Bronze

Quorum International

Breeze 66W 5-Blade Ceiling Fan in Oiled Bronze

  • Fast #
  • Part #Q7052586
  • Item #7343761
  • Manufacturer Part #70525-86
4.8 out of 5 Customer Rating
Brand image
Quorum International

Breeze 66W 5-Blade Ceiling Fan in Oiled Bronze

  • Fast #
  • Part #Q7052586
  • Item #7343761
  • Manufacturer Part #70525-86
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Oiled Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Modern Aesthetic
  • Minimal Design
  • Transitional Versatility
  • Energy Efficient
  • Requires Certification

Documents


Specifications

AMP:
0.55, 0.39, 0.22
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
3228 ft3/min
Ceiling Fan Blade Finish:
Dark Oak/Walnut
Collection:
Breeze
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Color Temperature:
2700
Diameter:
52 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Indoor Outdoor:
Indoor
Installation Type:
Vertical
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Globe
Light Bulb Type:
LED
Lighting Style:
Transitional
Lumens:
2340
Lumens per Watt:
260
Material:
Steel, Zinc, Wood, Copper, Aluminum, Glass
Number Of Hours:
10000 h
Number of Blades:
5
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
RPM:
173
UL Listed:
Yes
UPC:
190808081384
Volts:
120V
Watts:
9 W