66W 5-Blade Ceiling Fan in Satin Nickel
Breeze 66W 5-Blade Ceiling Fan in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern Aesthetic
- Minimal Design
- Transitional Versatility
- Energy Efficient
Documents
Specifications
- AMP:
- 0.55, 0.39, 0.22
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CFM:
- 3228 ft3/min
- Ceiling Fan Blade Finish:
- Silver/Walnut
- Collection:
- Breeze
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 2700
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Indoor Outdoor:
- Indoor
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 2340
- Lumens per Watt:
- 260
- Material:
- Steel, Zinc, Wood, Copper, Aluminum, Glass
- Number Of Hours:
- 10000 h
- Number of Blades:
- 5
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- RPM:
- 173
- UL Listed:
- Yes
- UPC:
- 190808081360
- Volts:
- 120V
- Watts:
- 9 W