60 in. 60W 3-Blade Ceiling Fan in French Umber
Brewster 60 in. 60W 3-Blade Ceiling Fan in French Umber
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Blade Span:
- 60 in
- Collection:
- Brewster
- Color Finish Name:
- French Umber
- Energy Star Compliant:
- No
- Height:
- 3
- Light Bulb Base Type:
- Candelabra E-12
- Number of Blades:
- 3
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 190808048042
- Watts:
- 60