This product requires certification to purchase.

16 in. 4-Light Candelabra E-12 Base Chandelier in Aged Brass

Quorum International

Broadway 16 in. 4-Light Candelabra E-12 Base Chandelier in Aged Brass

  • Fast #
  • Part #Q606480
  • Item #7183692
  • Manufacturer Part #606-4-80
3.3 out of 5 Customer Rating
Brand image
Quorum International

Broadway 16 in. 4-Light Candelabra E-12 Base Chandelier in Aged Brass

  • Fast #
  • Part #Q606480
  • Item #7183692
  • Manufacturer Part #606-4-80
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Broadway
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
ETL Listed:
No
Height:
16-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Number of Lights:
4
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
190808040732
Watts:
60 W
Width:
16 in