100W 3-Light Medium E-26 Vanity Fixture in Aged Brass
Brooks 100W 3-Light Medium E-26 Vanity Fixture in Aged Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft curvature
- Transitional versatility
- Modern appeal
- A contemporary take on traditional design, the Brooks family has the ability to complement any style in this lustrous aged brass finish
- Silky smooth, satin opal shades softly diffuse light, while also giving this luminary an added touch of elegance
- Elevate your home's decor to new heights with this slender framed vanity
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Brooks
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- ETL Listed:
- No
- Glass Type:
- Satin Opal
- Height:
- 6-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer WWW.P65warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808076496
- Volts:
- 120V
- Watts:
- 100
- Width:
- 21