100W 4-Light Medium E-26 Vanity Fixture in Persian White
Brooks 100W 4-Light Medium E-26 Vanity Fixture in Persian White
Product Details
Product Details
- Soft curvature
- Transitional versatility
- Modern appeal
- A contemporary take on traditional design, the Brooks family has the ability to complement any style in this distressed Persian white finish
- Clear-seeded shades subtly diffuse light, while also giving this luminary an added touch of elegance
- Elevate your home's decor to new heights with this slender framed vanity
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Brooks
- Color Finish Category:
- Whites
- Color Finish Name:
- Persian White
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 6-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer WWW.P65warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808076533
- Volts:
- 120V
- Watts:
- 100
- Width:
- 29-1/4