60W 9-Light Candelabra E-12 Incandescent Chandelier in Noir
Brooks 60W 9-Light Candelabra E-12 Incandescent Chandelier in Noir
Product Details
Product Details
- Soft Curvature
- Transitional Versatility
- Adjustable Height
- Modern Appeal
- Removable Glass Shades
Specifications
- Collection:
- Brooks
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 32
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 2
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 190808109941
- Volts:
- 120V
- Watts:
- 60
- Width:
- 29