29 in. 9-Light Medium E-26 Base Chandelier in Classic Nickel
Bryant 29 in. 9-Light Medium E-26 Base Chandelier in Classic Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Bryant
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Nickel
- ETL Listed:
- No
- Height:
- 28-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 9
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 75
- Width:
- 29