30 in. 100W 5-Light Down Lighting Medium Chandelier in Oiled Bronze
Bryant 30 in. 100W 5-Light Down Lighting Medium Chandelier in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft Curvature
- Transitional Versatility
- Adjustable Height
- Traditional Appeal
Documents
Specifications
- Collection:
- Bryant
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Glass Type:
- Amber Scavo
- Height:
- 23-3/4
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808050342
- Volts:
- 120V
- Watts:
- 100
- Width:
- 30