75W 3-Light Medium E-26 Base Incandescent Pendant in Aged Silver
Bryant 75W 3-Light Medium E-26 Base Incandescent Pendant in Aged Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Bryant
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Aged Silver
- Diameter:
- 18
- ETL Listed:
- No
- Height:
- 24
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic, Traditional
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 190808075963
- Watts:
- 75