This product requires certification to purchase.

42 in. 50W 5-Blade Ceiling Fan with Light Kit in Old World

Quorum International

Capri I 42 in. 50W 5-Blade Ceiling Fan with Light Kit in Old World

  • Fast #
  • Part #Q7742095
  • Item #7184047
  • Manufacturer Part #77420-95
4.8 out of 5 Customer Rating
Brand image
Quorum International

Capri I 42 in. 50W 5-Blade Ceiling Fan with Light Kit in Old World

  • Fast #
  • Part #Q7742095
  • Item #7184047
  • Manufacturer Part #77420-95
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Old World Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.51, 0.36, 0.2
Blade Pitch:
14°
Blade Span:
42 in
Collection:
Capri I
Color Finish Category:
Bronze Tones
Color Finish Name:
Old World
Energy Star Compliant:
No
Height:
11-1/50
Indoor Outdoor:
Indoor
Number of Blades:
5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Watts:
50