42 in. 50W 5-Blade Ceiling Fan with Light Kit in Studio White
Capri I 42 in. 50W 5-Blade Ceiling Fan with Light Kit in Studio White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.51, 0.36, 0.2
- Blade Pitch:
- 14°
- Blade Span:
- 42 in
- Collection:
- Capri I
- Color Finish Category:
- Whites
- Color Finish Name:
- Studio White
- Energy Star Compliant:
- No
- Height:
- 11-1/50
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 50