52 in. 63W 5-Blade Ceiling Fan in Antique Silver
Capri I 52 in. 63W 5-Blade Ceiling Fan in Antique Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.56, 0.37, 0.2
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Rosewood/Walnut
- Collection:
- Capri I
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Energy Star Compliant:
- No
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 63