52 in. 70W 5-Blade Ceiling Fan with Light Kit in Matte Black
Capri I 52 in. 70W 5-Blade Ceiling Fan with Light Kit in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 0.57, 0.39, 0.21
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- Collection:
- Capri I
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Energy Star Compliant:
- No
- Height:
- 11-3/10 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- UL Listed:
- No
- Watts:
- 70 W