This product requires certification to purchase.

52 in. 63W 5-Blade Ceiling Fan in Studio White

Quorum International

Capri I 52 in. 63W 5-Blade Ceiling Fan in Studio White

  • Fast #
  • Part #Q175258
  • Item #7184034
  • Manufacturer Part #17525-8
3.4 out of 5 Customer Rating
Brand image
Quorum International

Capri I 52 in. 63W 5-Blade Ceiling Fan in Studio White

  • Fast #
  • Part #Q175258
  • Item #7184034
  • Manufacturer Part #17525-8
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Studio White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.56, 0.37, 0.2
Blade Pitch:
13°
Blade Span:
52 in
Ceiling Fan Blade Finish:
Maple/Studio White
Collection:
Capri I
Color Finish Category:
Whites
Color Finish Name:
Studio White
Energy Star Compliant:
No
Number of Blades:
5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Watts:
63 W