52 in. 67W 5-Blade Ceiling Fan with Incandescent Light in Oiled Bronze
Capri III 52 in. 67W 5-Blade Ceiling Fan with Incandescent Light in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.56, 0.38, 0.21
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- Collection:
- Capri III
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Amber Scavo
- Height:
- 17-9/100
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 5
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 67