This product requires certification to purchase.

52 in. 68W 5-Blade Ceiling Fan with Incandescent Light in Satin Nickel

Quorum International

Capri III 52 in. 68W 5-Blade Ceiling Fan with Incandescent Light in Satin Nickel

  • Fast #
  • Part #Q775209565
  • Item #7183835
  • Manufacturer Part #77520-9565
5 out of 5 Customer Rating
Brand image
Quorum International

Capri III 52 in. 68W 5-Blade Ceiling Fan with Incandescent Light in Satin Nickel

  • Fast #
  • Part #Q775209565
  • Item #7183835
  • Manufacturer Part #77520-9565
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.57, 0.39, 0.21
Blade Pitch:
11.5°
Blade Span:
52 in
Collection:
Capri III
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Energy Star Compliant:
No
Glass Type:
Faux Alabaster
Height:
17-9/100
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Number of Blades:
5
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Watts:
68