52 in. 64W 5-Blade Ceiling Fan with CFL Light in Oiled Bronze
Capri IV 52 in. 64W 5-Blade Ceiling Fan with CFL Light in Oiled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 0.53, 0.37, 0.21
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Oiled Bronze/Walnut
- Collection:
- Capri IV
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 20-67/100 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 5
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 64 W