This product requires certification to purchase.

52 in. 13W 5-Blade Ceiling Fan with Incandescent Light in Oiled Bronze

Quorum International

Capri V 52 in. 13W 5-Blade Ceiling Fan with Incandescent Light in Oiled Bronze

  • Fast #
  • Part #Q775208286
  • Item #7183674
  • Manufacturer Part #77520-8286
3.3 out of 5 Customer Rating
Brand image
Quorum International

Capri V 52 in. 13W 5-Blade Ceiling Fan with Incandescent Light in Oiled Bronze

  • Fast #
  • Part #Q775208286
  • Item #7183674
  • Manufacturer Part #77520-8286
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Blade Span:
52 in
Collection:
Capri V
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Energy Star Compliant:
No
Height:
17-41/100
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Number of Blades:
5
Number of Lights:
4
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Watts:
68