52 in. 64W 5-Blade Ceiling Fan in Antique White (Less Light Kit)
Capri V 52 in. 64W 5-Blade Ceiling Fan in Antique White (Less Light Kit)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.51, 0.36, 0.2
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- Collection:
- Capri V
- Color Finish Category:
- Whites
- Color Finish Name:
- Antique White
- Energy Star Compliant:
- No
- Glass Type:
- Faux Alabaster
- Height:
- 17-41/100
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 5
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 64