This product requires certification to purchase.

100W 2-Light Semi-Flushmount Ceiling Fixture in Oiled Bronze

Quorum International

Capri VI 100W 2-Light Semi-Flushmount Ceiling Fixture in Oiled Bronze

  • Fast #
  • Part #Q3253286
  • Item #7183977
  • Manufacturer Part #3253-2-86
3.9 out of 5 Customer Rating
Brand image
Quorum International

Capri VI 100W 2-Light Semi-Flushmount Ceiling Fixture in Oiled Bronze

  • Fast #
  • Part #Q3253286
  • Item #7183977
  • Manufacturer Part #3253-2-86
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Oiled Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Capri VI
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
ETL Listed:
No
Height:
10-3/4
Installation Type:
Ceiling Mount
Length:
16-1/4
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
Watts:
100
Width:
7