60W 5-Blade Ceiling Fan with 52 in. Blade Span and Light Kit in Toasted Sienna
Capri VI 60W 5-Blade Ceiling Fan with 52 in. Blade Span and Light Kit in Toasted Sienna
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Transitional Versatility
- Minimal Design
- Energy Efficient
- Decorative Blades
- Decorative Blade Arms
Specifications
- AMP:
- 0.51, 0.36, 0.2
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CFM:
- 3194
- Ceiling Fan Blade Finish:
- Toasted Sienna/Walnut
- Collection:
- Capri VI
- Color Finish Category:
- Browns
- Color Finish Name:
- Toasted Sienna
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Indoor Outdoor:
- Indoor
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Globe
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Zinc, Wood, Copper, Aluminum, Glass
- Number of Blades:
- 5
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- RPM:
- 158
- UL Listed:
- Yes
- UPC:
- 190808054845
- Volts:
- 120V
- Watts:
- 60