8-1/2 x 4-1/2 in. 60W 1-Light Outdoor Wall Lantern in Black
Cast Outdoor 8-1/2 x 4-1/2 in. 60W 1-Light Outdoor Wall Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Traditional design
- Classic styling
- Suitable for outdoor spaces
- Clear diffusion of light
- Easy to maintain finish
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Cast Outdoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6 in
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808055033
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 4-1/2 in