21-1/4 in. 60W 3-Light Medium E-26 Base Chandelier in Oiled Bronze
Celesta 21-1/4 in. 60W 3-Light Medium E-26 Base Chandelier in Oiled Bronze
Product Details
Product Details
Documents
Specifications
- Collection:
- Celesta
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Glass Type:
- Satin Opal
- Height:
- 20-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 190808074881
- Watts:
- 60
- Width:
- 21-1/4