19 in. 4-Light Candelabra E-12 Base Chandelier in Aged Brass
Celeste 19 in. 4-Light Candelabra E-12 Base Chandelier in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Geometric Design
- Transitional Versatility
- Adjustable Height
- Adjustable Frame
- Industrial Design
Documents
Specifications
- Collection:
- Celeste
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- ETL Listed:
- No
- Height:
- 21
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Steel
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808077394
- Volts:
- 120V
- Watts:
- 60
- Width:
- 19