27 in. 5-Light Medium E-26 Base Chandelier in Aged Brass
Celeste 27 in. 5-Light Medium E-26 Base Chandelier in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Celeste
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- ETL Listed:
- No
- Height:
- 24-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 190808078049
- Watts:
- 60 W
- Width:
- 27 in