This product requires certification to purchase.

32 in. 9-Light Medium E-26 Base Chandelier in Oiled Bronze

Quorum International

Celeste 32 in. 9-Light Medium E-26 Base Chandelier in Oiled Bronze

  • Fast #
  • Part #Q6109986
  • Item #7183564
  • Manufacturer Part #6109-9-86
4.1 out of 5 Customer Rating
Brand image
Quorum International

Celeste 32 in. 9-Light Medium E-26 Base Chandelier in Oiled Bronze

  • Fast #
  • Part #Q6109986
  • Item #7183564
  • Manufacturer Part #6109-9-86
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Oiled Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Celeste
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
ETL Listed:
No
Height:
33-1/2
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Number of Lights:
9
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
190808078209
Watts:
60
Width:
32