This product requires certification to purchase.

5 x 12 in. 60W 2-Light Flush Mount Ceiling Fixture in Aged Brass

Quorum International

Celeste 5 x 12 in. 60W 2-Light Flush Mount Ceiling Fixture in Aged Brass

  • Fast #
  • Part #Q35091280
  • Item #8433058
  • Manufacturer Part #3509-12-80
4.8 out of 5 Customer Rating
Brand image
Quorum International

Celeste 5 x 12 in. 60W 2-Light Flush Mount Ceiling Fixture in Aged Brass

  • Fast #
  • Part #Q35091280
  • Item #8433058
  • Manufacturer Part #3509-12-80
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Minimalist appeal
  • Modern/contemporary design
  • Industrial aesthetic
  • Suited for damp spaces
  • Flush mounted to surface
  • Requires Certification

Documents

Dimensions & Measurements
Height
5 in
Width
12 in
Characteristics & Features
Collection
Celeste
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Glass Type
Frosted, Satin Opal
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
2
Proposition 65
WARNING: Cancer WWW.P65warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
ETL Listed
No
UL Listed
Yes
UPC
190808077530