This product requires certification to purchase.

ZN 8 60 Watts Candelabra Incandescent CHAND *CELEST

Quorum International

Celeste ZN 8 60 Watts Candelabra Incandescent CHAND *CELEST

  • Fast #
  • Part #Q6009817
  • Item #7067205
  • Manufacturer Part #6009-8-17
3.4 out of 5 Customer Rating
Brand image
Quorum International

Celeste ZN 8 60 Watts Candelabra Incandescent CHAND *CELEST

  • Fast #
  • Part #Q6009817
  • Item #7067205
  • Manufacturer Part #6009-8-17
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Geometric Design
  • Transitional Versatility
  • Adjustable Height
  • Adjustable Frame
  • Industrial Design
  • Requires Certification

Specifications

Collection:
Celeste
Color Finish Category:
Greys
Color Finish Name:
Zinc
ETL Listed:
No
Height:
34-1/4
Installation Type:
Vertical
Light Bulb Base Type:
Candelabra E-12
Material:
Steel
Number of Lights:
8
Number of Tiers:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Type:
Q6009817
UL Listed:
Yes
UPC:
190808038746
Volts:
120V
Watts:
60
Width:
33