14 in. 100W 1-Light Outdoor Wall Sconce in Noir
Charter 14 in. 100W 1-Light Outdoor Wall Sconce in Noir
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Traditional Styling
- Suited For Outdoor Spaces
- Clear Diffused Glass
- Transitional Versatility
- Easy to Maintain Finish
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Charter
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Depth:
- 8-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Hammered
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808075208
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 7-3/4 in