52 in. 5-Blade Ceiling Fan in Antique Flemish
Chateaux 52 in. 5-Blade Ceiling Fan in Antique Flemish
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- AMP:
- 0.69, 0.44, 0.23
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Antique Flemish/Pecan
- Collection:
- Chateaux
- Color Finish Name:
- Antique Flemish
- Energy Star Compliant:
- Yes
- Height:
- 12-99/100
- Indoor Outdoor:
- Indoor
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 80