This product requires certification to purchase.

52 in. 5-Blade Ceiling Fan in Studio White

Quorum International

Chateaux 52 in. 5-Blade Ceiling Fan in Studio White

  • Fast #
  • Part #Q785258
  • Item #2104192
  • Manufacturer Part #78525-8
4.6 out of 5 Customer Rating
Brand image
Quorum International

Chateaux 52 in. 5-Blade Ceiling Fan in Studio White

  • Fast #
  • Part #Q785258
  • Item #2104192
  • Manufacturer Part #78525-8
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rustic Accents
  • Reversible Blades
  • Decorative blade arms
  • Distressed Look
  • Requires Certification
  • Green


Specifications

AMP:
0.69, 0.44, 0.23
Blade Pitch:
14°
Blade Span:
52 in
CFM:
5375
Ceiling Fan Blade Finish:
Studio White
Collection:
Chateaux
Color Finish Category:
Whites
Color Finish Name:
Studio White
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
3
Indoor Outdoor:
Indoor
Installation Type:
Vertical
Lighting Style:
Traditional
Material:
Steel, Wood, Glass, Copper, Aluminum, Zinc
Number of Blades:
5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808055941
Volts:
120V
Watts:
80