60 in. 5-Blade Ceiling Fan with Incandescent Light in Vintage Gold Leaf
Chateaux 60 in. 5-Blade Ceiling Fan with Incandescent Light in Vintage Gold Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Medium Oak/Walnut
- Collection:
- Chateaux
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vintage Gold Leaf
- Energy Star Compliant:
- No
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 5
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No