60 in. 70W 5-Blade Ceiling Fan in Oiled Bronze
Chateaux 60 in. 70W 5-Blade Ceiling Fan in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rustic Accents
- Reversible Blades
- Decorative blade arms
- Distressed Look
-
Green
Specifications
- AMP:
- 0.59, 0.43, 0.26
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CFM:
- 5118 ft3/min
- Ceiling Fan Blade Finish:
- Oiled Bronze/Walnut
- Collection:
- Chateaux
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Indoor Outdoor:
- Indoor
- Installation Type:
- Vertical
- Lighting Style:
- Traditional
- Material:
- Steel, Wood, Glass, Copper, Aluminum, Zinc
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- RPM:
- 169
- UL Listed:
- Yes
- UPC:
- 190808055262
- Volts:
- 120V
- Watts:
- 70 W