60 in. 70W 5-Blade Ceiling Fan in Satin Nickel
Chateaux 60 in. 70W 5-Blade Ceiling Fan in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- AMP:
- 0.59, 0.43, 0.26
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- Ceiling Fan Blade Finish:
- Satin Nickel/Walnut
- Collection:
- Chateaux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Energy Star Compliant:
- Yes
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 70