This product requires certification to purchase.

5-Blade Ceiling Fan in Colton Antique Silver

Quorum International

Colton 5-Blade Ceiling Fan in Colton Antique Silver

  • Fast #
  • Part #Q36525992
  • Item #7067246
  • Manufacturer Part #36525-992
5 out of 5 Customer Rating
Brand image
Quorum International

Colton 5-Blade Ceiling Fan in Colton Antique Silver

  • Fast #
  • Part #Q36525992
  • Item #7067246
  • Manufacturer Part #36525-992
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimal design
  • Armless, 52' blade sweeps
  • Bright and breezy
  • Requires Certification

Documents


Specifications

AMP:
0.51, 0.35, 0.25, 0.13
Blade Pitch:
13.5°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4967 ft3/min
Ceiling Fan Blade Finish:
Antique Silver/Walnut
Collection:
Colton
Color Finish Category:
Silver Tones
Color Finish Name:
Antique Silver
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
4
Indoor Outdoor:
Indoor
Installation Type:
Vertical
Light Bulb Base Type:
Candelabra E-12
Lighting Style:
Transitional
Material:
Steel, Zinc, Copper, Wood, Glass
Number of Blades:
5
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
RPM:
149
UL Listed:
Yes
UPC:
190808046055
Volts:
120V
Watts:
40 W