100W 1-Light Medium Pendant Light in Noir
Cone 100W 1-Light Medium Pendant Light in Noir
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Industrial appeal
- Transitional versatility
- Adjustable height
- Modern farmhouse design
- Chain/stem hanging system
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Cone
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 11-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer WWW.P65warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 190808125392
- Volts:
- 120V
- Watts:
- 100
- Width:
- 10