This product requires certification to purchase.

8 in. 100W 1-Light Medium E-26 Incandescent Pendant in Studio White with Aged Brass

Quorum International

Cone 8 in. 100W 1-Light Medium E-26 Incandescent Pendant in Studio White with Aged Brass

  • Fast #
  • Part #Q8770880
  • Item #8592625
  • Manufacturer Part #877-0880
4.4 out of 5 Customer Rating
Brand image
Quorum International

Cone 8 in. 100W 1-Light Medium E-26 Incandescent Pendant in Studio White with Aged Brass

  • Fast #
  • Part #Q8770880
  • Item #8592625
  • Manufacturer Part #877-0880
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Studio White, Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Modern Farmhouse Design
  • Geometric Appeal
  • Transitional Versatility
  • Adjustable Height
  • Modern Design
  • Industrial Appeal
  • Elevated when display in multiples
  • Chain/Stem Hanging System
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cone
Color Finish Category:
Whites
Color Finish Name:
Studio White, Aged Brass
Diameter:
8 in
Dimmable:
No
ETL Listed:
No
Height:
9-3/4 in
Installation Type:
Chain Hung, Stem Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Industrial, Modern, Transitional
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
190808134936
Volts:
120V
Watts:
100 W
Width:
8 in