This product requires certification to purchase.

6-3/4 in. 60W 1-Light Ceiling Light in Satin Nickel

Quorum International

Copeland 6-3/4 in. 60W 1-Light Ceiling Light in Satin Nickel

  • Fast #
  • Part #Q6591165
  • Item #7184111
  • Manufacturer Part #659-11-65
5 out of 5 Customer Rating
Brand image
Quorum International

Copeland 6-3/4 in. 60W 1-Light Ceiling Light in Satin Nickel

  • Fast #
  • Part #Q6591165
  • Item #7184111
  • Manufacturer Part #659-11-65
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Copeland
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
No
Height:
6-3/4
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Watts:
60
Width:
11-1/2