15-1/2 in. 1-Light Outdoor Post Lantern in Oiled Bronze
Crusoe 15-1/2 in. 1-Light Outdoor Post Lantern in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Crusoe
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Height:
- 15-1/2
- Light Bulb Base Type:
- Medium E-26
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 190808059192
- Watts:
- 60
- Width:
- 7