16W 2-Light Array LED Outdoor Wall Sconce in Noir
Curvo 16W 2-Light Array LED Outdoor Wall Sconce in Noir
Product Details
Product Details
- Energy Efficient
- Geometric Design
- Modern Appeal
- Industrial Influence
- Transitional Versatility
Specifications
- ADA Compliant:
- No
- Collection:
- Curvo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Color Temperature:
- 3000
- Depth:
- 5-63/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 15-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 190808137098
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 16 W
- Width:
- 4-3/4 in