6W 1-Light Array LED Outdoor Wall Sconce in Noir
Cylinder 6W 1-Light Array LED Outdoor Wall Sconce in Noir
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4Product Details
Product Details
- Minimalist Design
- Suited for Outdoor Spaces
- Easy to Maintain Finish
- Transitional Versatility
- Modern Appeal
- Energy Efficient
Specifications
- ADA Compliant:
- No
- Collection:
- Cylinder
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Color Temperature:
- 3000
- Depth:
- 6-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 5-1/4
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 190808136183
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 6
- Width:
- 4-19/50