7 in. 1-Light Outdoor Wall Sconce in Oiled Bronze
Cylinder 7 in. 1-Light Outdoor Wall Sconce in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suited for Outdoor Covered Spaces
- Industrial Appeal
- Minimalist Design
- Semi-Flush Mount
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Cylinder
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Height:
- 7
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR30
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808047762
- Volts:
- 120V
- Watts:
- 75
- Width:
- 4-1/4