75W 1-Light Medium E-26 Incandescent Outdoor Ceiling Fixture in Brushed Aluminum
Cylinder 75W 1-Light Medium E-26 Incandescent Outdoor Ceiling Fixture in Brushed Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suited for Outdoor Covered Spaces
- Industrial Appeal
- Minimalist Design
- Semi-Flush Mount
Specifications
- ADA Compliant:
- No
- Collection:
- Cylinder
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum
- Diameter:
- 4-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 7 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR30
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808136138
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 4-1/4 in