90W 1-Light Medium E-26 Outdoor Wall Sconce in Brushed Aluminum
Cylinder 90W 1-Light Medium E-26 Outdoor Wall Sconce in Brushed Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Geometric Design
- Modern Appeal
- Industrial Influence
- Transitional Versatility
Specifications
- ADA Compliant:
- No
- Collection:
- Cylinder
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum
- Depth:
- 8-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR38
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 190808136169
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 90 W
- Width:
- 5-3/4 in