100W 3-Light Medium E-26 Vanity Fixture in Noir
Dakota 100W 3-Light Medium E-26 Vanity Fixture in Noir
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Geometric design
- Soft curvature
- Modern appeal
- Transitional versatility
- Suited for outdoor covered spaces
- The Dakota series features over a dozen fixtures to cover all of your lighting needs
- From chandeliers to vanities, this geometrically inspired series boasts some signature characteristics including clear-seeded, cylindrical glass shades, curved angular arms, linear rods, and minimal, open-aired frames
- Fit for covered outdoor, as well as indoor spaces, these fixtures are as versatile as they come
- If your space leans more urban modern, mid-century modern, or transitional, then any luminary from this series will fit your needs
- Incorporate this noir vanity over your powder room mirror for an added touch of refined illumination
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Dakota
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Depth:
- 7-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Soft
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808135810
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in