60W 2-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Satin Nickel
Dakota 60W 2-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Geometric design
- Soft curvature
- Modern appeal
- Transitional versatility
- Adjustable height
- Suited for outdoor covered spaces
- The Dakota series features over a dozen fixtures to cover all of your lighting needs
- From chandeliers to vanities, this geometrically inspired series boasts some signature characteristics including: Clear-seeded, cylindrical glass shades, curved angular arms, linear rods, and minimal, open aired frames
- Fit for covered outdoor, as well as indoor spaces, these fixtures are as versatile as they come
- If your space leans more urban modern, mid-century modern or transitional, then any luminary from this series will fit your needs
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Dakota
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear, Seedy
- Height:
- 10-3/4
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Iron
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808135728
- Volts:
- 120V
- Watts:
- 60
- Width:
- 12