60W 5-Light Candelabra E-12 Incandescent Clear Seeded Glass Pendant in Satin Nickel
Dakota 60W 5-Light Candelabra E-12 Incandescent Clear Seeded Glass Pendant in Satin Nickel
Product Details
Product Details
- Geometric Design
- Soft Curvature
- Modern Appeal
- Transitional Versatility
- Adjustable Height
- Suited for Outdoor Covered Spaces
Specifications
- ADA Compliant:
- No
- Collection:
- Dakota
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 20
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Contemporary, Geometric, Mid-century, Modern, Soft, Transitional
- Material:
- Metal
- Number of Lights:
- 5
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808135766
- Volts:
- 120V
- Watts:
- 60
- Width:
- 16