60W 5-Light Medium E-26 Incandescent Chandelier in Noir
Dakota 60W 5-Light Medium E-26 Incandescent Chandelier in Noir
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Geometric Design
- Soft Curvature
- Modern Appeal
- Transitional Versatility
- Adjustable Height
- Suited for Outdoor Covered Spaces
Specifications
- Collection:
- Dakota
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 23 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Contemporary, Mid-century, Modern, Soft, Transitional, Urban
- Material:
- Steel, Glass
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808135827
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in